This item is Discontinued.

Kennedy EKentrol Tool Storage, 7 Drawer, Blue, Steel, 39-1/4" W x 24" D x 36" H 39117EKUB

EKentrol Tool Storage, 7 Drawer, Blue, Steel, 39-1/4" W x 24" D x 36" H (Discontinued)

  • Mfr # 39117EKUB
  • Zoro # G3719865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39117EKUB
Zoro #
G3719865
UPC #
024821058620
Country of Origin
Unknown

Dimensions

Width
39-1/4"
Depth
24"
Height
36"

Details

Item
Tool Storage
Number of Drawers
7
Color
Blue
Material
Steel
Includes
End Caps
Features
One Drawer At A Time Interlocking System, High Security Tubular Locking System to Access Override Bar
Handles
(1) Tubular Steel Side
Load Rating
9200 lb.
Drawer Capacity
120 lb.
Storage Capacity
22,050
Gauge
18
Series
EKentrol
Finish
Powder Coated
Work Surface Material
Coated MDF
Locking System
Electronic Security Lock

Description

Tool Storage, EKentrol Series, Width 39 1/4 in, Depth 24 in, Height 36 in, Number of Drawers 7, Blue, Drawer Capacity 120 lb., Powder Coated Finish, Storage Capacity 22,050, Load Rating 9200 lb., Steel, 18 Gauge, Work Surface Material Coated MDF, Electronic Security Lock, (1) Tubular Steel Side Handles, Configuration (7) 35 In. W x 22-1/2 In. D x 4 In. H, One Drawer At A Time Interlocking System, High Security Tubular Locking System to Access Override Bar, Includes End Caps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.