This item is Discontinued.

Kennedy EKentrol Tool Storage, 5 Drawer, Tan, Steel, 29" W x 20" D x 36" H 29115EKTX

EKentrol Tool Storage, 5 Drawer, Tan, Steel, 29" W x 20" D x 36" H (Discontinued)

  • Mfr # 29115EKTX
  • Zoro # G3720005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29115EKTX
Zoro #
G3720005
UPC #
024821058460
Country of Origin
Unknown

Dimensions

Width
29"
Depth
20"
Height
36"

Details

Item
Tool Storage
Number of Drawers
5
Color
Tan
Material
Steel
Includes
End Caps
Features
One Drawer At A Time Interlocking System, High Security Tubular Locking System to Access Override Bar
Finish
Powder Coated
Storage Capacity
12,950
Drawer Capacity
120 lb.
Handles
(1) Tubular Steel Side
Work Surface Material
Coated MDF
Load Rating
9200 lb.
Gauge
18
Series
EKentrol
Locking System
Electronic Security Lock
Configuration
(2) 25" W x 18-1/2" D x 4" H, (2) 25" W x 18-1/2" D x 6" H, (1) 25" W x 18-1/2" D x 8" H

Description

Tool Storage, EKentrol Series, Width 29 in, Depth 20 in, Height 36 in, Number of Drawers 5, Tan, Drawer Capacity 120 lb., Powder Coated Finish, Storage Capacity 12,950, Load Rating 9200 lb., Steel, 18 Gauge, Work Surface Material Coated MDF, Electronic Security Lock, (1) Tubular Steel Side Handles, Configuration (2) 25 in W x 18 1/2 in D x 4 in H, (2) 25 in W x 18 1/2 in D x 6 in H, (1) 25 in W x 18 1/2 in D x 8 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.