Zoro Homepage

Toolboard

  • Mfr # 50004BK

  • Zoro # G922638869


product price: $324.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50004BK
Zoro #
G922638869
UPC #
024821006355
Country of Origin
United States

Description

Toolboard, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, Not Applicable Panel Load Capacity, Overall Depth 1/2 in, Overall Height 36 in, Overall Width 18 in, Storage Area 2,592 sq in, Swing Radius Not Applicable, Number of Usable Sides 1, Number of Bins 0, Number of Hooks 60, Number of Panels 4, Not Applicable Whole Unit Load Capacity, Black, Powder Coated, Steel, 60 Piece Toolholder Set, Wall Mount Mounting Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.