Zoro Homepage

Toolboard Set, 2 Panel, Black, PK2

  • Mfr # 50002BK

  • Zoro # G315820734


product price: $107.99
/pk 2, $54.00/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Width
18 in
Finish
Powder Coat Paint
Includes
2 steel panels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50002BK
Zoro #
G315820734
UPC #
024821006218
Country of Origin
United States

Dimensions

Width
18 in
Thickness
20ga
Depth
0.5 in
Length
36 in

Details

Item
Toolboard Set,2 Panel,Black,PK2
Color
Black
Material
Steel
Finish
Powder Coat Paint
Includes
2 steel panels

Description

Toolboard Set,2 Panel,Black,PK2, Package Quantity 2


  • Reinforced, steel panels are 18" x 36" and accept Kennedy toolholders
  • Each panel features 4 fastener piercings for wall-mount applications
  • Compatible with Kennedy toolholder sets 99851, 99852, & 99853
  • Made in the USA

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.