Zoro Homepage

Toolboard Set, 2 Panel, White, PK2

  • Mfr # 50002WH

  • Zoro # G615820748


product price: $107.99
/pk 2, $54.00/ea
Free Shipping & Returns

Key Features

Color
White
Material
Steel
Depth
0.5 in
Thickness
20ga
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50002WH
Zoro #
G615820748
UPC #
024821006201
Country of Origin
United States

Dimensions

Depth
0.5 in
Thickness
20ga
Length
36 in
Width
18 in

Details

Item
Toolboard Set,2 Panel,White,PK2
Color
White
Material
Steel
Includes
2 steel panels
Finish
Powder Coat Paint

Description

Toolboard Set,2 Panel,White,PK2, Package Quantity 2


  • Reinforced, steel panels are 18" x 36" and accept Kennedy toolholders
  • Each panel features 4 fastener piercings for wall-mount applications
  • Compatible with Kennedy toolholder sets 99851, 99852, & 99853
  • Made in the USA

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.