
Toolboard Set, 4 Panel w/60Pc Toolholder
Mfr # 50004WH
Zoro # G515820770
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Steel
Depth
0.5 in
Length
36 in
Finish
Powder Coat Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50004WH
Zoro #
G515820770
UPC #
024821022980
Country of Origin
United States
Dimensions
Depth
0.5 in
Length
36 in
Thickness
20ga
Width
18 in
Details
Item
Toolboard Set,4 Panel w/60Pc Toolholder
Color
White
Material
Steel
Includes
60 pc toolholder set, 4 steel panels
Finish
Powder Coat Paint
Description
Toolboard Set,4 Panel w/60Pc Toolholder
- Reinforced, steel panels are 18" x 36" and accept Kennedy toolholders
- Each panel features 4 fastener piercings for wall-mount applications
- Compatible with Kennedy toolholder sets 99851, 99852, & 99853
- Made in the USA
- Comes with a 60 pc toolholder set (99853)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.