Zoro Homepage

TouchUpSprayPaint, Brown, Acrylic, 1PK

  • Mfr # 80860

  • Zoro # G103664953


product price: $34.29
/ea

Key Features

Color
Brown
For Use With
Rolling Tool Cabinet
Fits Brand
Kennedy
Product Type
Aerosol Paint, 12 oz., Brown Texture
Features
Paint has a Slight Grit Finish, Touch up Scratches and Minor Abrasions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80860
Zoro #
G103664953
UPC #
-
Country of Origin
United States

Details

Item
Touch Up Spray Paint
Color
Brown
For Use With
Rolling Tool Cabinet
Fits Brand
Kennedy
Product Type
Aerosol Paint, 12 oz., Brown Texture
Features
Paint has a Slight Grit Finish, Touch up Scratches and Minor Abrasions
Material
Acrylic
Total Load Capacity
12 oz
Finish
Enamel

Description

Touch Up Spray Paint, Color Brown, Features Paint has a Slight Grit Finish, Touch up Scratches and Minor Abrasions, Finish Enamel, For Use With Rolling Tool Cabinet, Material Acrylic, Total Load Capacity 12 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.