Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kenney Sun Zero Silver Room Darkening Curtain Rod 48 in. L X 86 in. L

  • Mfr # SN79233V1

  • Zoro # G8660789


product price: $36.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN79233V1
Zoro #
G8660789
UPC #
42437031981
Country of Origin
China

Description

The Sun Zero 5/8" wrap around room darkening curtain rod is ideal for hanging curtains with grommets, back tabs or pockets, but can also be used with tab tops or clip rings. New and improved stronger metal brackets install quickly and easily while concealing the mounting screws and hardware.


  • • The Sun Zero 5/8" wrap around room darkening curtain rod is designed to wrap around your window frame to save energy, block light and reduce noise
  • • The telescoping rod is adjustable in length from 48-86" to fit your window and projects 3.125" from the wall
  • • The 5/8" diameter rod is suited for your kitchen, bedroom, dining room or living room
  • • Pair with Sun Zero curtain panels (sold separately) to maximize energy saving, light blocking and noise reducing features

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.