Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kenney Fast Fit Pewter Pewter Milton Curtain Rod 66 in. L X 120 in. L

  • Mfr # KN75245

  • Zoro # G7667594


product price: $38.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN75245
Zoro #
G7667594
UPC #
042437010924
Country of Origin
China

Description

The Milton 5/8" Fast Fit Easy Install Decorative Window Curtain Rod by Kenney is as easy to hang as a picture frame. Position the strong, innovative brackets onto the wall and tap the included nails into place. Using nails instead of screws leaves less damage behind on the wall. The easy installation doesn't sacrifice performance, as the Fast Fit curtain rods provide excellent support, up to 25 pounds. * The telescoping metal rod adjusts from 66 to 120 inches to fit your window and projects 2.88 inches from the wall. A 5/8 inch diameter curtain rod is recommended for use with light to medium weight curtains in your bedroom, living room, dining room, kitchen, and more.


  • • The Kenney Milton 5/8" Fast Fit Easy Install Decorative Window Curtain Rod is as easy to hang as a picture frame
  • • 5/8 in. diameter curtain rod adjusts from 66-120 in. to fit your window and projects 2.88 in. from the wall
  • • For use with light to medium weight curtains in your kitchen, bedroom, dining room, and living room
  • • Steel rod in pewter finish with decorative finials and matching mounting hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.