Kenney Davenport 1/2 Petite Cafe Decorative Window Curtain Rod, 28-48, Brushed Nickel

  • Mfr # KN55970

  • Zoro # G401207500


product price:  $12.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN55970
Zoro #
G401207500
UPC #
42437951357
Country of Origin
China

Dimensions

Size Range
28-48"

Details

Color
Brushed Nickel

Description

Add a touch of style to your home with the Davenport Petite Café Window Curtain Rod by Kenney.
The 1/2 inch diameter Davenport curtain rod in brushed nickel is a simple way to add style to smaller windows. Use in your kitchen and bathroom to hang lightweight café curtains, sheers, and valances. The telescoping rod adjusts from 28 inches to 48 inches to fit your window and projects 2.75 inches from the wall. It is ideal for hanging curtains with pockets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative molded plastic finials (1.68" L x 1.15" W x 1.15" H), two mounting brackets, screws, drywall anchors, and installation instructions.
The Kenney Davenport 1/2" Petite Café Window Curtain Rod is a simple way to add style to smaller windows1/2" diameter curtain rod adjusts from 28-48" to fit your window and projects 2.75” from the wallFor use with lightweight café curtains, sheers, and valances in your kitchen or bathroomSteel rod in brushed nickel finish with decorative molded plastic finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, screws, drywall anchors, and installation instructions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.