This item is Discontinued.

Kenney Mfg Kenney Marble Ball 3/4" Standard Decorative Window Curtain Rod, 66-120", Brown Marble KN80437NP

Kenney Marble Ball 3/4" Standard Decorative Window Curtain Rod, 66-120", Brown Marble (Discontinued)

  • Mfr # KN80437NP
  • Zoro # G701207408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN80437NP
Zoro #
G701207408
UPC #
42437519281
Country of Origin
China

Dimensions

Size Range
66-120"

Details

Color
Brown

Description

Add a touch of style to your home with the Marble Ball Standard Decorative Window Curtain Rod by Kenney.
The 3/4 inch diameter Marble Ball curtain rod in faux brown marble features larger marbled ball finials to make a bolder statement. Use on larger windows and in larger rooms, like your bedroom and living room, to hang light to heavyweight curtains. The telescoping rod adjusts from 66 inches to 120 inches to fit your window and projects 3.5 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative finials (2.95" L x 2.91" W x 2.91" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney Marble Ball 3/4" Standard Decorative Window Curtain Rod features marbled ball finials3/4" diameter curtain rod adjusts from 66-120" to fit your window and projects 3.5” from the wallFor use with light to heavyweight curtains for larger windows in your bedroom, living room, and dining roomSteel rod in chocolate finish with decorative brown marble finished finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.