
Kenney Walden 5/8" Standard Decorative Window Curtain Rod, 28-48", Glass/Pewter
Mfr # KN75300NP
Zoro # G901207499
product price: $17.39
/eaKey Features
Color
Pewter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KN75300NP
Zoro #
G901207499
UPC #
42437001953
Country of Origin
China
Dimensions
Size Range
28-48 in
Details
Item
Standard Decorative Window Curtain Rod
Color
Pewter
Description
Add a touch of style to your home with the Walden Standard Decorative Window Curtain Rod by Kenney.
The 5/8 inch diameter Walden curtain rod in pewter features matching square finial ends. Use in your kitchen, bedroom, dining room, and living room to hang light to medium weight curtains. The telescoping rod adjusts from 28 inches to 48 inches to fit your window and projects 3 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative glass finials (2.31" L x 1.97" W x 1.97" H), two mounting brackets, screws, drywall anchors, and installation instructions.
The Kenney® Walden 5/8" Standard Decorative Window Curtain Rod features glass crackle ball finials5/8" diameter curtain rod adjusts from 28-48" to fit your window and projects 3” from the wallFor use with light to medium weight curtains in your kitchen, bedroom, dining room, and living roomSteel rod in pewter finish with decorative glass crackle finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, screws, drywall anchors, and installation instructions
The 5/8 inch diameter Walden curtain rod in pewter features matching square finial ends. Use in your kitchen, bedroom, dining room, and living room to hang light to medium weight curtains. The telescoping rod adjusts from 28 inches to 48 inches to fit your window and projects 3 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative glass finials (2.31" L x 1.97" W x 1.97" H), two mounting brackets, screws, drywall anchors, and installation instructions.
The Kenney® Walden 5/8" Standard Decorative Window Curtain Rod features glass crackle ball finials5/8" diameter curtain rod adjusts from 28-48" to fit your window and projects 3” from the wallFor use with light to medium weight curtains in your kitchen, bedroom, dining room, and living roomSteel rod in pewter finish with decorative glass crackle finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, screws, drywall anchors, and installation instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.