Kenney Woven Ball 5/8" Standard Decorative Window Curtain Rod, 90-130", Weathered Brown

  • Mfr # KN75800NP

  • Zoro # G601207409


product price:  $22.69
/ea

Key Features

Color
Weathered Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN75800NP
Zoro #
G601207409
UPC #
42437963404
Country of Origin
China

Dimensions

Size Range
90-130"

Details

Color
Weathered Brown

Description

Add a touch of style to your home with the Woven Ball Standard Decorative Window Curtain Rod by Kenney.
The 5/8 inch diameter Woven Ball curtain rod in weathered brown features matching woven textured ball finial ends. Use in your kitchen, bedroom, dining room, and living room to hang light to medium weight curtains. The telescoping rod adjusts from 90 inches to 130 inches to fit your window and projects 3 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative molded plastic finials (2.79" L x 2.15" W x 2.15" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney Woven Ball 5/8" Standard Decorative Window Curtain Rod features woven textured ball finials5/8" diameter curtain rod adjusts from 90-130" to fit your window and projects 3” from the wallFor use with light to medium weight curtains in your kitchen, bedroom, dining room, and living roomSteel rod in weathered brown finish with decorative molded plastic finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.