Zoro Homepage

17in x 29in Loofah Bath Mat, Clear

  • Mfr # KN67258

  • Zoro # G412938400


product price: $17.29
/ea

Key Features

Color
Clear
Length
29 in
Width
17 in
Material
Vinyl
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN67258
Zoro #
G412938400
UPC #
042437032544
Country of Origin
China

Dimensions

Length
29 in
Width
17 in

Details

Item
Bath Mat
Color
Clear
Material
Vinyl
Shape
Rectangular

Description

The Kenney Loofah Bath Mat in clear is an ideal solution for inside your bathtub or shower. Suction cups on the bottom help to keep the mat in place. The mat has a loofah texture on the surface that will provide cushion for your feet. Measuring 17 inches wide by 29 inches long 43 cm x 74 cm, it should be used on smooth surfaces as suction cups may not stick well to textured surfaces or textured tile. Mat and tub surfaces should be clean and free of soap or bath oil before each use. Wet floor of tub or shower for better suction. Place mat in desired position and press firmly to adhere suction cups to the surface. Not for use on textured surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.