3-Tier Bathroom Over Toilet Space Saver Etagere, Polished Pewter

  • Mfr # KN61561

  • Zoro # G313041193


product price:  $48.79
/ea

Key Features

Color
Polished Pewter
Material
Steel
Size
65 in H x 23 in W x 9.6 in D 
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN61561
Zoro #
G313041193
UPC #
42437023559
Country of Origin
China

Dimensions

Size
65 in H x 23 in W x 9.6 in D 

Details

Item
3-Tier Bathroom Over Toilet Space Saver
Color
Polished Pewter
Material
Steel

Description

The Kenney 3-Tier Bathroom Over Toilet Space Saver Etagere brings extra storage to the underutilized space around your toilet. The three-shelf design with decorative top panel is made of steel with a polished pewter finish that complements many bathroom decors. Use it to store extra towels, bathroom supplies, and decor accents like plants or candles. The fully assembled etagere measures 65 inches high with 36 inches of toilet clearance under the bottom shelf. The design is versatile enough to be used in other areas of your home, like adding a simple storage solution to small closets. It is simple to assemble with just the use of a screwdriver, and can also be mounted to the wall, with included wall mounts, for added stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.