
Corner Permanent Mount Shower Curtain Rod, 36in x 36in, White
Mfr # KN61423
Zoro # G012938411
product price: $32.69
/eaKey Features
Size
36 x 36 in
Shape
Cylinder
Color
White
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KN61423
Zoro #
G012938411
UPC #
042437039635
Country of Origin
China
Dimensions
Size
36 x 36 in
Details
Item
Shower Curtain Rod
Shape
Cylinder
Color
White
Material
Steel
Description
Add extra room to your shower with the Kenney Corner Permanent Mount Shower Curtain Rod, 36in x 36in, White. Great for corner spaces, this corner permanent mount shower rod measures 36 inches by 36 inches. It is made of heavy-duty steel, designed to be both durable and rust resistant. The simple shower rod design is the perfect solution for easily hanging shower curtains and liners along a corner space. Suitable for single apartments, condos or smaller bathrooms. Screws and mounting brackets are included for secure permanent installation for this corner shower curtain rod. It takes one person approximately 15 minutes to complete the installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.