Cushioned Foam Spa Tub Mat, 14in W x 49in L, White

  • Mfr # KN61263

  • Zoro # G212938389


product price:  $16.89
/ea

Key Features

Color
White
Length
49 in
Width
14 in
Material
Ethylene Vinyl Acetate (EVA)
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN61263
Zoro #
G212938389
UPC #
042437048019
Country of Origin
China

Dimensions

Length
49 in
Width
14 in

Details

Item
Spa Tub Mat
Color
White
Material
Ethylene Vinyl Acetate (EVA)
Shape
Rectangular

Description

For spa-like comfort, relax with the Kenney Cushioned Foam Spa Tub Mat. This foam spa tub mat in white is an ideal solution for inside your bathtub and provides ultimate comfort. Extra-strong suction cups keep your bath pillow firmly fixed to your tub. A soft foam textured surface makes this spa tub mat breathable and allows water and air to flow through. Measuring 14 inches wide by 49 inches long 36 cm x 124 cm, it should be used on smooth surfaces as suction cups may not stick well to textured surfaces or textured tile. Spa Mat and tub surfaces should be clean and free of soap or bath oil before each use. Wet floor of tub or shower for better suction. Place mat in desired position and press firmly to adhere suction cups to the surface. Not for use on textured surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.