Zoro Homepage

EasySlide 4 Way Adjustable Caddy Solution, Chrome

  • Mfr # KN614124

  • Zoro # G413041185


product price: $32.89
/ea

Key Features

Color
Chrome
Material
Steel
Size
25.5 in H x 12.25 in W x 5 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN614124
Zoro #
G413041185
UPC #
042437033091
Country of Origin
China

Dimensions

Size
25.5 in H x 12.25 in W x 5 in D

Details

Item
4-Way Adjustable Shower Caddy
Color
Chrome
Material
Steel

Description

Organize your bath and maximize your storage with Kenney EasySlide 4-Way Adjustable Caddy Solution. EasySlide technology allows you to adjust the baskets from side to side or up and down. This steel shower caddy is rust-resistant and allows you to store all of your shower essentials in one place. The EasySlide shower caddy features two shelves, two hooks, and a soap dish. The baskets can be moved up and down or left and right to accommodate varying size bottles and can hold bottles upside down for easy dispensing. The wire soap bar shelf allows excess water to drain and air to circulate, drying the bar of soap. The two hooks are great for hanging loofahs, washcloths, or razors. The caddy comes with a rubber collar and suction cups to help keep it in place. The collar also prevents scratches to your showerhead, and the suction cups reduce the need to balance items. Dimensions: 25.5in H x 12.25in W x 5in D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.