Frosted Hanging Shower Caddy, 5.5in D x 10.3in W x 20in H

  • Mfr # KN614000

  • Zoro # G213041187


product price:  $16.99
/ea

Key Features

Color
Frosted
Material
Plastic
Size
 5.5 in D x 10.3 in W x 20 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN614000
Zoro #
G213041187
UPC #
042437037952
Country of Origin
China

Dimensions

Size
 5.5 in D x 10.3 in W x 20 in H

Details

Item
Hanging Shower Caddy
Color
Frosted
Material
Plastic

Description

Organize your bath and maximize your storage with the Kenney Frosted Hanging Shower Caddy. The frosted finish and soft curves bring a more modern, yet functional, style to this classic bathroom storage solution. This caddy features two shelves, hooks for razors, poufs, and washcloth storage. The hanging caddy is self-draining and easy to clean. Made of durable plastic, it is also resistant to rust. The caddy includes a slip-proof collar that fits most standard shower heads and suction cups to secure in place. Frosted Shower Caddy measures 5in D x 10in W x 20in H.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.