Zoro Homepage
This item is Discontinued.
Kenney Mfg Inside the Cabinet Single Tier Basket Caddy, Black KN61607

Inside the Cabinet Single Tier Basket Caddy, Black (Discontinued)

  • Mfr # KN61607
  • Zoro # G713041199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN61607
Zoro #
G713041199
UPC #
042437215237
Country of Origin
China

Dimensions

Size
12.8 in H x 12.25 in W x 5.75 in D

Details

Item
1-Tier Inside the Cabinet Caddy
Color
Black
Material
Steel

Description

Kenney Inside the Cabinet Caddies keep your supplies in one place and require no tools. Simply hang the caddy over your cabinet door as they keep bottles of toiletries and cleaning supplies at the ready while keeping everything visible and easily accessible. The single tier basket caddy features one large basket. The basket is multi-use and can accommodate your bathroom or kitchen essentials from larger bottles to cleaning supplies. Wipe down the steel wire basket with a damp cloth for an easy clean. The safeguard grips prevent scratches to your cabinet door and helps this caddy stay in place. Dimensions: 12.8in H x 12.25in W x 5.75in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.