Kenney 6005894 16 x 28 in. Cameron Magnet Cafe Rod; Black

  • Mfr # 6005894

  • Zoro # G603978277


product price:  $28.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6005894
Zoro #
G603978277
UPC #
042437007467
Country of Origin
China

Description

The Kenney Cameron Adjustable Multi-Use Magnetic Rod will attach securely to any steel surface with no-tools required. New and improved bracket design is 50% stronger and can be attached to most metal surfaces including: doors, window casings, file cabinets, tool boxes and appliances such as refrigerators, dishwashers, washers and dryers.

Features
  • Cameron Magnet Cafe Rod
  • Material: Steel
  • Color: Black
  • Minimum Length: 16"
  • Maximum Length: 28"
  • Diameter: 7/16"
  • Style: Cameron
  • Hardware Included
  • Adjustable Length
  • Easy, no-tools installation
  • Multi-use magnetic rod adjusts 16 to 28 inches and can be used to hang lightweight linens such as window valences and hand towels
  • 7/16" diameter steel rod with plastic magnetic mounts
Specifications
  • Size: 16" x 28"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.