Shop KENNEY MFG
See all product information
Create Account
Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 28-48", Black
- Mfr # KN90030NP
- Zoro # G701207507
product price:
$
20.69
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KN90030NP
- Zoro #
- G701207507
- UPC #
- 42437007917
- Country of Origin
- China
- Color
- Black
Dimensions
- Size Range
- 28-48"
Description
Add a touch of style inside or outside of your home with the Adler Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod by Kenney.
The 5/8 inch diameter Adler curtain rod features a modern industrial pipe design that wraps around your window, blocking sidelight and enhancing privacy. The added rust-resistant coating makes this an ideal solution for inside or outside your home. Ceiling or wall mount this rod on larger windows, in larger rooms, on your deck, or in a pergola to hang light to medium weight curtains. The telescoping rod adjusts from 28 to 48 inches to fit your window and projects 3.5 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops.
Drapery Hardware Set Includes: one telescoping steel curtain rod, screws, drywall anchors, and installation instructions.
The 5/8" Adler Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod can be wall or ceiling mounted, indoors or out5/8" diameter curtain rod adjusts from 28-48" and projects 3.5”For use with light to medium weight curtains in larger rooms or outside your homeSteel industrial designed wrap around curtain rod in black textured finish with matching hardwareIncludes: One telescoping curtain rod, screws, drywall anchors, and installation instructions
The 5/8 inch diameter Adler curtain rod features a modern industrial pipe design that wraps around your window, blocking sidelight and enhancing privacy. The added rust-resistant coating makes this an ideal solution for inside or outside your home. Ceiling or wall mount this rod on larger windows, in larger rooms, on your deck, or in a pergola to hang light to medium weight curtains. The telescoping rod adjusts from 28 to 48 inches to fit your window and projects 3.5 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops.
Drapery Hardware Set Includes: one telescoping steel curtain rod, screws, drywall anchors, and installation instructions.
The 5/8" Adler Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod can be wall or ceiling mounted, indoors or out5/8" diameter curtain rod adjusts from 28-48" and projects 3.5”For use with light to medium weight curtains in larger rooms or outside your homeSteel industrial designed wrap around curtain rod in black textured finish with matching hardwareIncludes: One telescoping curtain rod, screws, drywall anchors, and installation instructions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.