
Kenney Cage 5/8" Standard Decorative Window Curtain Rod, 28-48", Pewter
Mfr # KN75213NP
Zoro # G201207502
product price: $18.89
/eaKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KN75213NP
Zoro #
G201207502
UPC #
42437002592
Country of Origin
China
Dimensions
Size Range
28-48"
Details
Color
Pewter
Description
Add a touch of style to your home with the Cage Standard Decorative Window Curtain Rod by Kenney.
The 5/8 inch diameter Cage curtain rod in pewter features matching openwork cage finial ends. Use in your kitchen, bedroom, dining room, and living room to hang light to medium weight curtains. The telescoping rod adjusts from 28 inches to 48 inches to fit your window and projects 3 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative metal finials (2.9" L x 2.5" W x 2.65" H), two mounting brackets, screws, drywall anchors, and installation instructions.
The Kenney® Cage 5/8" Standard Decorative Window Curtain Rod features openwork cage finials5/8" diameter curtain rod adjusts from 28-48" to fit your window and projects 3” from the wallFor use with light to medium weight curtains in your kitchen, bedroom, dining room, and living roomSteel rod in pewter finish with decorative metal finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, screws, drywall anchors, and installation instructions
The 5/8 inch diameter Cage curtain rod in pewter features matching openwork cage finial ends. Use in your kitchen, bedroom, dining room, and living room to hang light to medium weight curtains. The telescoping rod adjusts from 28 inches to 48 inches to fit your window and projects 3 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative metal finials (2.9" L x 2.5" W x 2.65" H), two mounting brackets, screws, drywall anchors, and installation instructions.
The Kenney® Cage 5/8" Standard Decorative Window Curtain Rod features openwork cage finials5/8" diameter curtain rod adjusts from 28-48" to fit your window and projects 3” from the wallFor use with light to medium weight curtains in your kitchen, bedroom, dining room, and living roomSteel rod in pewter finish with decorative metal finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, screws, drywall anchors, and installation instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.