Kenney Cage 5/8" Standard Decorative Window Curtain Rod, 48-86", Black

  • Mfr # KN75205NP

  • Zoro # G001207481


product price:  $25.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN75205NP
Zoro #
G001207481
UPC #
42437002516
Country of Origin
China

Dimensions

Size Range
48-86"

Details

Color
Black

Description

Add a touch of style to your home with the Cage Standard Decorative Window Curtain Rod by Kenney.
The 5/8 inch diameter Cage curtain rod in black features matching openwork cage finial ends. Use in your kitchen, bedroom, dining room, and living room to hang light to medium weight curtains. The telescoping rod adjusts from 48 inches to 86 inches to fit your window and projects 3 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative metal finials (2.9" L x 2.5" W x 2.65" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney® Cage 5/8" Standard Decorative Window Curtain Rod features openwork cage finials5/8" diameter curtain rod adjusts from 48-86" to fit your window and projects 3” from the wallFor use with light to medium weight curtains in your bedroom or living roomSteel rod in black finish with decorative metal finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.