Kenney Davenport 1/2 Petite Cafe Decorative Window Curtain Rod, 28-48, Matte Black
- Mfr # KN55928
- Zoro # G101207510
product price:
$
13.15
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KN55928
- Zoro #
- G101207510
- UPC #
- 42437963152
- Country of Origin
- China
Dimensions
- Size Range
- 28-48"
Details
- Color
- Matte Black
Description
Add a touch of style to your home with the Davenport Petite Café Window Curtain Rod by Kenney.
The 1/2 inch diameter Davenport curtain rod in matte black is a simple way to add style to smaller windows. Use in your kitchen and bathroom to hang lightweight café curtains, sheers, and valances. The telescoping rod adjusts from 28 inches to 48 inches to fit your window and projects 2.75 inches from the wall. It is ideal for hanging curtains with pockets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative molded plastic finials (1.68" L x 1.15" W x 1.15" H), two mounting brackets, screws, drywall anchors, and installation instructions.
The Kenney Davenport 1/2" Petite Café Window Curtain Rod is a simple way to add style to smaller windows1/2" diameter curtain rod adjusts from 28-48" to fit your window and projects 2.75” from the wallFor use with lightweight café curtains, sheers, and valances in your kitchen or bathroomSteel rod in matte black finish with decorative molded plastic finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, screws, drywall anchors, and installation instructions
The 1/2 inch diameter Davenport curtain rod in matte black is a simple way to add style to smaller windows. Use in your kitchen and bathroom to hang lightweight café curtains, sheers, and valances. The telescoping rod adjusts from 28 inches to 48 inches to fit your window and projects 2.75 inches from the wall. It is ideal for hanging curtains with pockets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative molded plastic finials (1.68" L x 1.15" W x 1.15" H), two mounting brackets, screws, drywall anchors, and installation instructions.
The Kenney Davenport 1/2" Petite Café Window Curtain Rod is a simple way to add style to smaller windows1/2" diameter curtain rod adjusts from 28-48" to fit your window and projects 2.75” from the wallFor use with lightweight café curtains, sheers, and valances in your kitchen or bathroomSteel rod in matte black finish with decorative molded plastic finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, screws, drywall anchors, and installation instructions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.