Kenney Hamlin 1" Premium Decorative Window Double Curtain Rod, 36-66", Weathered Brown

  • Mfr # KN85061V1

  • Zoro # G101207442


product price:  $32.29
/ea

Key Features

Color
Weathered Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN85061V1
Zoro #
G101207442
UPC #
42437952163
Country of Origin
China

Dimensions

Size Range
36-66"

Details

Color
Weathered Brown

Description

Add a touch of style to your home with the Hamlin Premium Decorative Window Double Curtain Rod by Kenney.
The 1 inch diameter Hamlin double curtain rod in weathered brown adds a layered look to your windows. Layering curtains gives you more control over how much light to let into your room throughout the day and provides more insulation during colder months. To layer, place heavier, decorative curtains on the front 1" diameter rod and lighter, sheer curtains on the back 5/8" diameter rod. Use on larger windows and in larger rooms, like your bedroom or living room, to hang light to heavyweight curtains as well as thermal and room darkening curtains. The telescoping rods adjust from 36 inches to 66 inches to fit your window and comes with decorative double European style brackets. The front rod projects 5.2 inches from the wall, while the back rod projects 2.75 inches. This double rod is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: two telescoping steel curtain rods with decorative finials (2.32" L x 1.96" W x 1.96" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney Hamlin 1" Premium Decorative Window Double Curtain Rod adds a layered look to your windowDouble curtain rod adjusts from 36-66" with the 1" diameter front rod projecting 5.2" from the wall and the back rod projecting 2.75" from the wallFor use with light to heavyweight curtains for larger windows in your bedroom, living room, and dining roomSteel double rod in weathered brown finish with decorative finials and matching mounting hardwareIncludes: two telescoping curtain rods with finials, two euro brackets, one center support, screws, drywall anchors, and installation instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.