
Kenney Harris 1/2 Petite Cafe Decorative Window Curtain Rod, 28-48, Matte Black
Mfr # KN55950
Zoro # G301207426
product price: $14.99
/eaKey Features
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KN55950
Zoro #
G301207426
UPC #
42437511544
Country of Origin
China
Dimensions
Size Range
28-48"
Details
Color
Matte Black
Description
Add a touch of style to your home with the Harris Petite Café Window Curtain Rod by Kenney.
The 1/2 inch diameter Harris curtain rod in matte black is a simple way to add style to smaller windows. Use in your kitchen and bathroom to hang lightweight café curtains, sheers, and valances. The telescoping rod adjusts from 28 inches to 48 inches to fit your window and projects 2.75 inches from the wall. It is ideal for hanging curtains with pockets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative acrylic finials (1.75" L x 1.28" W x 1.28" H), two mounting brackets, screws, drywall anchors, and installation instructions.
The Kenney Harris 1/2" Petite Café Window Curtain Rod is a simple way to add style to smaller windows1/2" diameter curtain rod adjusts from 28-48" to fit your window and projects 2.75” from the wallFor use with lightweight café curtains, sheers, and valances in your kitchen or bathroomSteel rod in matte black finish with decorative clear acrylic finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, screws, drywall anchors, and installation instructions
The 1/2 inch diameter Harris curtain rod in matte black is a simple way to add style to smaller windows. Use in your kitchen and bathroom to hang lightweight café curtains, sheers, and valances. The telescoping rod adjusts from 28 inches to 48 inches to fit your window and projects 2.75 inches from the wall. It is ideal for hanging curtains with pockets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative acrylic finials (1.75" L x 1.28" W x 1.28" H), two mounting brackets, screws, drywall anchors, and installation instructions.
The Kenney Harris 1/2" Petite Café Window Curtain Rod is a simple way to add style to smaller windows1/2" diameter curtain rod adjusts from 28-48" to fit your window and projects 2.75” from the wallFor use with lightweight café curtains, sheers, and valances in your kitchen or bathroomSteel rod in matte black finish with decorative clear acrylic finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, screws, drywall anchors, and installation instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.