Kenney Jayden 3/4" Standard Decorative Window Curtain Rod, 36-66", Pewter

  • Mfr # KN80207NP

  • Zoro # G401207401


product price: $20.19
/ea

Key Features

Color
Pewter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN80207NP
Zoro #
G401207401
UPC #
42437002189
Country of Origin
China

Dimensions

Size Range
36-66"

Details

Color
Pewter

Description

Add a touch of style to your home with the Jayden Standard Decorative Window Curtain Rod by Kenney.
The 3/4 inch diameter Jayden curtain rod in pewter features larger square finials to make a bolder statement. Use on larger windows and in larger rooms, like your bedroom and living room, to hang light to heavyweight curtains. The telescoping rod adjusts from 36 inches to 66 inches to fit your window and projects 3.5 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative finials (2.51" L x 2.55" W x 2.55" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney Jayden 3/4" Standard Decorative Window Curtain Rod features square finials3/4" diameter curtain rod adjusts from 36-66" to fit your window and projects 3.5” from the wallFor use with light to heavyweight curtains for larger windows in your bedroom, living room, and dining roomSteel rod in pewter finish with decorative finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.