Kenney Kendall 5/8" Standard Decorative Window Curtain Rod, 28-48", Antique Rust

  • Mfr # KN71617

  • Zoro # G201207410


product price: $14.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN71617
Zoro #
G201207410
UPC #
42437716178
Country of Origin
China

Dimensions

Size Range
28-48"

Details

Color
Antique Rust

Description

Add a touch of style to your home with the Kendall Standard Decorative Window Curtain Rod by Kenney.
The 5/8 inch diameter Kendall curtain rod in antique rust features matching modern finial ends. Use in your kitchen, bedroom, dining room, and living room to hang light to medium weight curtains. The telescoping rod adjusts from 28 inches to 48 inches to fit your window and projects 3 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative molded plastic finials (1.95" L x 1.5" W x 1.5" H), two mounting brackets, screws, drywall anchors, and installation instructions.
The Kenney Kendall 5/8" Standard Decorative Window Curtain Rod features modern design finial ends5/8" diameter curtain rod adjusts from 28-48" to fit your window and projects 3" from the wallFor use with light to medium weight curtains in your kitchen, bedroom, dining room, and living roomSteel rod in antique rust finish with decorative finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, screws, drywall anchors, and installation instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.