Kenney Lucas 3/4" Standard Decorative Window Curtain Rod, 66-120", Black

  • Mfr # KN80210NP

  • Zoro # G801207490


product price:  $24.89
/ea

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN80210NP
Zoro #
G801207490
UPC #
42437002219
Country of Origin
China

Dimensions

Size Range
66-120"

Details

Color
Black

Description

Add a touch of style to your home with the Lucas Standard Decorative Window Curtain Rod by Kenney.
The 3/4 inch diameter Lucas curtain rod in black features larger openwork cage finials to make a bolder statement. Use on larger windows and in larger rooms, like your bedroom and living room, to hang light to heavyweight curtains. The telescoping rod adjusts from 66 inches to 120 inches to fit your window and projects 3.5 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative finials (3.22" L x 2.25" W x 2.25" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney Lucas 3/4" Standard Decorative Window Curtain Rod features openwork cage finials3/4" diameter curtain rod adjusts from 66-120" to fit your window and projects 3.5” from the wallFor use with light to heavyweight curtains for larger windows in your bedroom, living room, and dining roomSteel rod in black finish with decorative finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.