This item is Discontinued.

This item is Discontinued.
Kenney Manufacturing KN510 18 to 30 in. Heavy Duty Curtain Rod White (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KN510
Zoro #
G903915842
UPC #
42437290159
Country of Origin
China
Description
Browse our wide selection of small and big bathroom accessories appliances designed keeping quality and reliability in mind. These bathroom appliances are easy to use and make your everyday life much convenient and comfortable.
Specifications- Color Family: White
- Minimum Length: 18 in.
- Maximum Length: 30 in.
- Finish: Enamel
- Material: Heavy-Gauge Steel
- Color Finish: White
- Projection: 2-1/2 in.
- OM Dimentions: 22 x 3.5 x 0.8 in.
- OM Weight: 0.3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.