Kenney Mission 1" Premium Decorative Window Double Curtain Rod, 66-120", Oil Rubbed Bronze

  • Mfr # KN85064

  • Zoro # G801207469


product price:  $35.89
/ea

Key Features

Color
Oil Rubbed Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KN85064
Zoro #
G801207469
UPC #
42437952194
Country of Origin
China

Dimensions

Size Range
66-120"

Details

Color
Oil Rubbed Bronze

Description

Add a touch of style to your home with the Mission Premium Decorative Window Double Curtain Rod by Kenney.
The 1 inch diameter Mission double curtain rod in oil rubbed bronze adds a layered look to your windows. Layering curtains gives you more control over how much light to let into your room throughout the day and provides more insulation during colder months. To layer, place heavier, decorative curtains on the front 1" diameter rod and lighter, sheer curtains on the back 5/8" diameter rod. Use on larger windows and in larger rooms, like your bedroom or living room, to hang light to heavyweight curtains as well as thermal and room darkening curtains. The telescoping rods adjust from 66 to 120 inches to fit your window and comes with decorative double European style brackets. The front rod projects 5.2 inches from the wall, while the back rod projects 2.75 inches. This double rod is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: two telescoping steel curtain rods with decorative finials (1.88" L x 2.82" W x 2.82" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney® Mission 1" Premium Decorative Window Double Curtain Rod adds a layered look to your windowDouble curtain rod adjusts from 66-120" with the 1" diameter front rod projecting 5.2" from the wall and the back rod projecting 2.75" from the wallFor use with light to heavyweight curtains for larger windows in your bedroom, living room, and dining roomSteel double rod in black finish with decorative oil rubbed bronze finished finials and matching mounting hardwareIncludes: two telescoping curtain rods with finials, two euro brackets, one center support, screws, drywall anchors, and installation instructions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.