Shop KENNEY MFG
See all product information
Create Account
Kenney Rachel 5/8" Standard Decorative Window Curtain Rod, 28-48", Italian Pewter
- Mfr # KN71631V2
- Zoro # G201207403
product price:Â
$
12.15
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KN71631V2
- Zoro #
- G201207403
- UPC #
- 42437963077
- Country of Origin
- China
- Color
- Italian Pewter
Dimensions
- Size Range
- 28-48"
Description
Add a touch of style to your home with the Rachel Standard Decorative Window Curtain Rod by Kenney.
The 5/8 inch diameter Rachel curtain rod in Italian pewter features matching fluted ball finial ends. Use in your kitchen, bedroom, dining room, and living room to hang light to medium weight curtains. The telescoping rod adjusts from 28 inches to 48 inches to fit your window and projects 3 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative fluted ball finials (1.92" L x 1.56" W x 1.56" H), two mounting brackets, screws, drywall anchors, and installation instructions.
The Kenney Rachel 5/8" Standard Decorative Window Curtain Rod features fluted ball finial ends5/8" diameter curtain rod adjusts from 28-48" to fit your window and projects 3" from the wallFor use with light to medium weight curtains in your kitchen, bedroom, dining room, and living roomSteel rod in Italian pewter finish with decorative fluted ball finial ends and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, screws, drywall anchors, and installation instructions
The 5/8 inch diameter Rachel curtain rod in Italian pewter features matching fluted ball finial ends. Use in your kitchen, bedroom, dining room, and living room to hang light to medium weight curtains. The telescoping rod adjusts from 28 inches to 48 inches to fit your window and projects 3 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative fluted ball finials (1.92" L x 1.56" W x 1.56" H), two mounting brackets, screws, drywall anchors, and installation instructions.
The Kenney Rachel 5/8" Standard Decorative Window Curtain Rod features fluted ball finial ends5/8" diameter curtain rod adjusts from 28-48" to fit your window and projects 3" from the wallFor use with light to medium weight curtains in your kitchen, bedroom, dining room, and living roomSteel rod in Italian pewter finish with decorative fluted ball finial ends and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, screws, drywall anchors, and installation instructions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.