Kenney Riley 1" Value Decorative Window Curtain Rod, 30-84", Chocolate

  • Mfr # KN87006V1NP

  • Zoro # G101207503


product price:  $20.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN87006V1NP
Zoro #
G101207503
UPC #
42437523943
Country of Origin
China

Description

Add a touch of style to your home with the Riley Value Decorative Window Curtain Rod by Kenney.
The 1 inch diameter Riley curtain rod in chocolate brown features larger square finials to make a bolder statement. Use on larger windows and in larger rooms, like your bedroom and living room, to hang light to heavyweight curtains. The telescoping rod adjusts from 30 to 84 inches to fit your window and projects 3.375 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative sonic welded lightweight plastic finials (3.21" L x 2.19" W x 2.19" H), two mounting brackets, center support, screws, drywall anchors, and installation instructions.
The Kenney Riley 1" Value Decorative Window Curtain Rod features larger finials that make a bolder statement1" diameter curtain rod adjusts from 30-84" to fit your window and projects 3.375” from the wallFor use with light to heavyweight curtains on larger windows in your bedroom, living room, and dining roomSteel rod in chocolate brown finish with decorative sonic welded lightweight plastic finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.