Kenney Valencia 5/8 in Standard Decorative Window Curtain Rod, 48-84, Satin Nickel

  • Mfr # KN65401

  • Zoro # G101207497


product price:  $17.79
/ea

Key Features

Color
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN65401
Zoro #
G101207497
UPC #
42437018616
Country of Origin
United States

Dimensions

Size Range
48-84"

Details

Color
Satin Nickel

Description

Make a bold statement with the Valencia Standard Decorative Window Curtain Rod by Kenney.
The 5/8 inch diameter Valencia curtain rod in satin nickel features an organic finial design in a strong, durable molded plastic construction. Use in your kitchen, bedroom, dining room, and living room to hang light to medium weight curtains. The telescoping rod adjusts from 48 inches to 84 inches to fit your window and projects 2.75 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative molded plastic finials (5.58" L x 0.75" W x 3.68" H), two mounting brackets, screws, drywall anchors, and installation instructions.
The Kenney Valencia 5/8” Standard Decorative Window Curtain Rod features an organic finial design in a strong, durable plastic construction5/8" diameter curtain rod adjusts from 48-84" to fit your window and projects 2.75” from the wallFor use with light to medium weight curtains in your kitchen, bedroom, dining room, and living roomSteel rod in satin nickel finish with decorative molded plastic finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.