Kenney Waverly 3/4" Fast Fit Easy Install Decorative Window Curtain Rod, 42-120", Black

  • Mfr # KN80803NP

  • Zoro # G701207446


product price:  $29.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN80803NP
Zoro #
G701207446
UPC #
42437999687
Country of Origin
China

Description

The Waverly 3/4" Fast Fit Easy Install Decorative Window Curtain Rod by Kenney® is as easy to hang as a picture frame. Position the strong, innovative thermoplastic brackets onto the wall and tap the included nails into place. Using nails instead of screws leaves less damage behind on the wall. The easy installation doesn't sacrifice performance, as the Fast Fit curtain rods provide excellent support, up to 25 pounds.
The telescoping steel rod adjusts from 42 inches to 120 inches to fit your window and projects 3.5 inches from the wall. A 3/4 inch diameter curtain rod is recommended for use with light to medium weight curtains in your bedroom or living room.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative finials (3.40 L x 2.40 W x 2.40 H), two thermoplastic brackets, one center support, nails, measuring template, and installation instructions.
The Waverly 3/4" Fast Fit Easy Install Decorative Window Curtain Rod by Kenney® is as easy to hang as a picture frame3/4" diameter curtain rod in black adjusts from 42-120" to fit your window and projects 3.5" from the wallFor use with light to medium weight curtains in your bedroom or living roomSteel rod with decorative finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two thermoplastic brackets, one center support, nails, measuring template, and installation instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.