
Kenny Twist & Fit No Tools Spring Tension Shower Curtain Rod, 36-63in, Black
Mfr # T609S/5
Zoro # G912938405
product price:Â $13.49
/eaKey Features
Size
36-63 in
Shape
Cylinder
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T609S/5
Zoro #
G912938405
UPC #
042437017770
Country of Origin
United States
Dimensions
Size
36-63 in
Details
Shape
Cylinder
Item
Shower Curtain Rod
Color
Black
Material
Steel
Description
The Kenney Twist & Fit No Tools Spring Tension Shower Curtain Rod is easy to install without tools. Measuring 36-63in, this shower rod is perfect for standard sized shower openings. Made of heavy-duty steel, this shower rod is coated with a chip resistant material to prevent rust over time. The non-slip, non-scratch end caps mean no damage to your wall or tile. The end caps include ring locks to keep your shower curtain against the wall, preventing drafts. To install: Extend rod 1-1.5in beyond the width of your shower opening, then compress the ends of the rod together and release into place to secure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.