Lightweight PEVA Shower Curtain Liner, 70in W x 72in H, Taupe
- Mfr # KN61436V1
- Zoro # G712938438
product price:Â
$
9.69
/ea
Key Features
Curtain/Door Material
PEVA
Color
Taupe
Curtain Height
72 in
Curtain Width
70 in
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KN61436V1
- Zoro #
- G712938438
- UPC #
- 042437023962
- Country of Origin
- China
- Curtain/Door Material
- PEVA
- Color
- Taupe
- Item
- Lightweight Shower Curtain Liner
- Shape
- Rectangular
Dimensions
- Curtain Height
- 72 in
- Curtain Width
- 70 in
Description
The Kenney Lightweight PEVA Shower Curtain Liner is made of environmentally friendly PEVA, making it PVC-free and odorless. The liner features 12 reinforced hang holes to prevent tearing from shower hooks and rings. The weighted hem on the waterproof liner keeps the liner in place, so water stays in your bathtub and off of the floor.Standard sized, it measures 70 inches wide by 72 inches tall 178 cm x 183 cm to fit most showers and bath tubs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.