This item is Discontinued.

Kenney Mfg Lightweight PEVA Shower Curtain Liner and C-Ring Set, 70in W x 72in H, Blue KN61752

Lightweight PEVA Shower Curtain Liner and C-Ring Set, 70in W x 72in H, Blue (Discontinued)

  • Mfr # KN61752
  • Zoro # G612938460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN61752
Zoro #
G612938460
UPC #
042437460033
Country of Origin
China

Dimensions

Curtain Height
72 in
Curtain Width
70 in

Details

Curtain/Door Material
PEVA
Color
Blue
Item
Shower Curtain Liner
Shape
Rectangular

Description

The color coordinating Kenney Lightweight PEVA Shower Curtain Liner and C-Ring Set is made of environmentally friendly PEVA, making it PVC-free and odorless. This set includes 12 plastic shower rings that match the included shower liner. Available in a variety of fun colors, you'll have plenty of options to match your bathroom.The liner has 12 reinforced hang holes to prevent tearing from shower hooks and rings. Standard sized, it measures 70 inches wide by 72 inches tall 178 cm x 183 cm to fit most showers and bath tubs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.