
Medium Weight PEVA Shower Curtain Liner, 70in W x 72in H, White, 2-Pack
Mfr # KN61440PK2
Zoro # G612938422
product price:Â $14.99
/eaKey Features
Curtain/Door Material
PEVA
Curtain Height
72 in
Curtain Width
70 in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KN61440PK2
Zoro #
G612938422
UPC #
042437047425
Country of Origin
China
Dimensions
Curtain Height
72 in
Curtain Width
70 in
Details
Curtain/Door Material
PEVA
Color
White
Item
Medium Weight Shower Curtain Liner
Shape
Rectangular
Description
The Kenney Medium Weight PEVA Shower Curtain Liner is made of environmentally friendly PEVA, making it PVC-free and odorless. The liner has 12 rust-resistant metal grommet hang holes to prevent tearing from shower hooks and rings. The weighted hem on the waterproof liner keeps the liner in place, so water stays in your bathtub and off of the floor. Standard sized, it measures 70 inches wide by 72 inches tall 178 cm x 183 cm to fit most showers and bath tubs. Set includes two Shower Liners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.