
Medium Weight PEVA Shower Liner and Ring Set, 70" W x 72" H, Green
Mfr # KN61703
Zoro # G000721759
product price:Â $11.49
/eaKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KN61703
Zoro #
G000721759
UPC #
42437000932
Country of Origin
China
Details
Color
Green
Description
Update the look of your bathroom with a color coordinating Kenney Medium Weight PEVA Shower Curtain Liner and Beaded Roller Ring Set. The set includes 12 metal shower rings with colored beads that match the liner. The roller balls allow the rings to glide effortlessly across your shower rod. Use it as a stand-alone shower curtain, or as a liner with a shower curtain.Made of environmentally friendly PEVA, this medium weight bath liner is PVC-free and odorless. The liner has 12 reinforced hang holes to prevent tearing from shower hooks and rings. It is treated to be resistant to mildew, so it will help keep your shower clean and free of buildup. Standard sized, it measures 70 inches wide by 72 inches tall (180 cm x 183 cm) to fit most showers and bath tubs.
- Matching bath liner and beaded roller ring set color coordinates with your bathroom
- Medium weight, 5 gauge PEVA shower liner is PVC-free, environmentally friendly, and odorless
- Reinforced hang holes prevent rips and tears from shower rings and hooks
- Treated to be mildew-resistant to keep your liner cleaner longer
- Standard sized liner fits most bath tubs and showers: 70" W x 72" H (180 cm x 183 cm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.