Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Weight PEVA Shower Liner with Pockets, 70" W x 72" H, White

  • Mfr # KN61447

  • Zoro # G900721729


product price: $15.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN61447
Zoro #
G900721729
UPC #
42437013772
Country of Origin
China

Description

The Kenney Medium Weight PEVA Shower Curtain Liner is made of environmentally friendly PEVA, making it PVC-free and odorless. It has five self-draining mesh pockets to expand your bathroom storage. Use it as a liner to hold shower essentials, or use it as a curtain to hold personal care items.The liner has 12 rust-resistant metal grommet hang holes to prevent tearing from shower hooks and rings. It is treated to be resistant to mildew, so it will help keep your shower clean and free of buildup. Standard sized, it measures 70 inches wide by 72 inches tall (180 cm x 183 cm) to fit most showers and bath tubs.
  • Medium weight, 5 gauge PEVA shower liner is PVC-free, environmentally friendly, and odorless
  • Five mesh pockets expand the storage available in your shower or bathroom
  • Rust-resistant metal grommet hang holes prevent rips and tears from shower rings and hooks
  • Treated to be mildew-resistant to keep your liner cleaner longer
  • Standard sized liner fits most bath tubs and showers: 70" W x 72" H (180 cm x 183 cm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.