
Medium Weight PEVA Stall Shower Curtain Liner, 42in W x 72in H, Clear
Mfr # KN61147
Zoro # G212938433
product price:Â $6.79
/ea
Sold in multiples of 2 for $13.58
Key Features
Curtain/Door Material
PEVA
Color
Clear
Curtain Height
72 in
Curtain Width
42 in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KN61147
Zoro #
G212938433
UPC #
042437047555
Country of Origin
China
Dimensions
Curtain Height
72 in
Curtain Width
42 in
Details
Curtain/Door Material
PEVA
Color
Clear
Item
Shower Curtain Liner
Shape
Rectangular
Description
The Kenney Medium Weight PEVA Stall Shower Curtain Liner is made of environmentally friendly PEVA, making it PVC-free and odorless. The liner has 7 rust resistant metal grommet hang holes to prevent tearing from shower hooks and rings. It measures 42 inches wide by 72 inches tall 107 cm x 183 cm to fit most stall showers and bath tubs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.