Zoro Homepage

Microban Protected Bubble Bath Mat, 26.75in L x 14.5in W, White

  • Mfr # MB61186H

  • Zoro # G012938466


product price: $11.69
/ea

Key Features

Length
26.75 in
Width
14.5 in
Material
Vinyl
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB61186H
Zoro #
G012938466
UPC #
042437046398
Country of Origin
China

Dimensions

Length
26.75 in
Width
14.5 in

Details

Item
Bath Mat
Color
White
Material
Vinyl
Shape
Rectangular

Description

The Kenney Bubble Bath Mat Protected with Microban antimicrobial technology inhibits the growth and reproduction of odor-causing bacteria, mold and mildew and provides enhanced product protection from microbes. Microbes can cause staining and noxious odors - less microbes equals a fresher product! Protected with Microban, this Bath Mat will remain antimicrobial for the expected product lifetime - the antimicrobial properties will not wear off or wash away. This antimicrobial protected Vinyl Bubble Bath Mat has a soft bubble texture making it the ideal solution for the inside of your bathtub or shower. This bath mat is antibacterial and mildew-resistant with antimicrobial protection - BPA Free, Non-Toxic, Phthalate free, Latex Free, No Toxic Smell. Suction cups on the bottom help to keep the mat in place. This bath mat measures 14.5 inches wide by 26.75 inches long 37 cm x 68 cm and fits most standard sized showers and bath tubs. Care Instructions: Mat and tub surface should be clean and free of soap or bath oil. Wet floor or tub or shower, place mat in desired position and press firmly to adhere suction cups to the surface. Remove mat after each use and hang to dry. Use mild detergent to clean as needed. Not for use on textured surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.