
Microban Protected Medium Weight PEVA Shower Liner, 70in W x 72in H, Gray, 2-Pack
Mfr # MB61159PK2
Zoro # G812938444
product price:Â $19.15
/eaKey Features
Curtain/Door Material
PEVA
Color
Gray
Curtain Height
72 in
Curtain Width
70 in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MB61159PK2
Zoro #
G812938444
UPC #
042437047494
Country of Origin
China
Dimensions
Curtain Height
72 in
Curtain Width
70 in
Details
Curtain/Door Material
PEVA
Color
Gray
Item
2-Pack Shower Curtain Liners
Shape
Rectangular
Description
The Kenney Medium Weight PEVA Shower Liner Protected with Microban antimicrobial technology inhibits the growth and reproduction of odor-causing bacteria, mold and mildew and provides enhanced product protection from microbes. Microbes can cause staining and noxious odors - less microbes equals a fresher product! Protected with Microban, this Shower Liner will remain antimicrobial for the expected product lifetime - the antimicrobial properties will not wear off or wash away. The Shower Liner is made of environmentally friendly PEVA, making it PVC-free and odorless. The liner has 12 rust-resistant metal grommets to prevent tearing from shower hooks and rings. The weighted hem on the waterproof liner keeps the liner from billowing and in place. Standard sized, this liner measures 70 inches wide by 72 inches tall 178 cm x 183 cm to fit most showers and bath tubs. Set includes two Shower Liners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.