
Microban Protected Vinyl Bath Mat, 27in L x 14.5in W, White
Mfr # MB61189H
Zoro # G412938424
product price: $9.69
/eaKey Features
Color
White
Length
27 in
Width
14.5 in
Material
Vinyl
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MB61189H
Zoro #
G412938424
UPC #
042437046428
Country of Origin
China
Dimensions
Length
27 in
Width
14.5 in
Details
Item
Bath Mat
Color
White
Material
Vinyl
Shape
Rectangular
Description
The Kenney Vinyl Bath Mat Protected with Microban antimicrobial technology inhibits the growth and reproduction of odor-causing bacteria, mold and mildew and provides enhanced product protection from microbes. Microbes can cause staining and noxious odors - less microbes equals a fresher product! Protected with Microban, this Bath Mat will remain antimicrobial for the expected product lifetime - the antimicrobial properties will not wear off or wash away. This antimicrobial protected Vinyl Bath Mat is soft to touch on your feet making it the ideal solution for the inside of your bathtub or shower. This bath mat is antibacterial and mildew-resistant with antimicrobial protection - BPA Free, Non-Toxic, Phthalate free, Latex Free, No Toxic Smell. Suction cups on the bottom help to keep the mat in place. This bath mat measures 14.5 inches wide by 27 inches long 37 cm x 69 cm and fits most standard sized showers and bath tubs. Care Instructions: Mat and tub surface should be clean and free of soap or bath oil. Wet floor or tub or shower, place mat in desired position and press firmly to adhere suction cups to the surface. Remove mat after each use and hang to dry. Use mild detergent to clean as needed. Not for use on textured surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.