Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Clear

  • Mfr # KN67243

  • Zoro # G200721726


product price:  $10.19
/ea

Key Features

Length
27 in
Width
14.5 in
Backing
Suction Cups
Size
14.5 in W x 27 in L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN67243
Zoro #
G200721726
UPC #
042437014045
Country of Origin
China

Dimensions

Length
27 in
Width
14.5 in
Size
14.5 in W x 27 in L

Details

Item
Non-Slip Tub and Shower Mat W/ Suction Cups
Color
Clear
Backing
Suction Cups

Description

The Kenney Non-Slip Bath Mat is an ideal solution for inside your bathtub or shower. Suction cups on the bottom help to keep the mat in place. Choose from a variety of colors to add your own personal touch. Measuring 14.5 inches wide by 27 inches long (37cm x 68cm), it should be used on smooth surfaces as suction cups may not stick well to textured surfaces or tile.
Mat and tub surfaces should be clean and free of soap or bath oil before each use. Wet floor of tub or shower for better suction. Place mat in desired position and press firmly to adhere suction cups to the surface. Remove mat after each use and hang dry to prevent mold and mildew growth. Mild detergent can be used to clean as needed.
Not for use on textured surfaces.
  • The Kenney Non-Slip Bath Mat is an ideal solution for the inside of your bathtub or shower
  • The bottom is lined with suction cups to keep the mat in place and provide better footing for you
  • It is soft to touch on your feet and has large drainage holes
  • It measures 14.5" x 27" (37cm x 68cm) for use on various sized shower floors
  • The mat should only be used on clean, smooth surfaces and pressed firmly in place to create the best suction between the mat and floor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.