Over the Tank Toilet Paper Holder, Brushed Nickel

  • Mfr # KN61557V1

  • Zoro # G812938390


product price:  $10.45
/ea

Key Features

Dispenser Material
Steel
Color
Brushed Nickel
Height
8.96 in
Width
4.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN61557V1
Zoro #
G812938390
UPC #
042437018005
Country of Origin
China

Dimensions

Height
8.96 in
Width
4.71 in

Details

Item
Over the Tank Toilet Paper Holder
Dispenser Material
Steel
Color
Brushed Nickel

Description

The Kenney Over the Tank Toilet Paper Holder is a great solution for bathrooms with limited space. Use it as storage for an extra roll of toilet paper, or as a dispenser. Just place it over the tank and it is ready to use, no tools or installation required.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.