Zoro Homepage

Round Indoor Plastic Can, Black, Plastic, 7.8 in

  • Mfr # KN83001

  • Zoro # G612938392


product price: $8.69
/ea

Key Features

Container Shape
Round
Height
9.6 in
Overall Width
7.8 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN83001
Zoro #
G612938392
UPC #
042437012744
Country of Origin
China

Dimensions

Height
9.6 in
Overall Width
7.8 in

Details

Item
Indoor Plastic Can
Container Shape
Round
Color
Black
Material
Plastic

Description

The Kenney 1.5 Gallon 5.7 Liter Compact Plastic Waste Paper Basket is constructed out of plastic and designed to be durable in use. It measures 7.75 inches in diameter and 9.6 inches tall. This compact size is ideal for use in the bathroom, bedroom, or home office. It can also be used for recyclable goods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.