
Round Indoor Plastic Can, White, Plastic, 7.8 in
Mfr # KN83000
Zoro # G912938443
product price: $8.69
/eaKey Features
Container Shape
Round
Height
9.6 in
Overall Width
7.8 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KN83000
Zoro #
G912938443
UPC #
042437012737
Country of Origin
China
Dimensions
Height
9.6 in
Overall Width
7.8 in
Details
Item
Indoor Plastic Can
Container Shape
Round
Color
White
Material
Plastic
Description
The Kenney 1.5 Gallon 5.7 Liter Compact Plastic Waste Paper Basket is constructed out of plastic and designed to be durable in use. It measures 7.75 inches in diameter and 9.6 inches tall. This compact size is ideal for use in the bathroom, bedroom, or home office. It can also be used for recyclable goods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.